Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12

  • Mfr # EFCABPE-PA1

  • Zoro # G5190943


product price: $194.99
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

Color
White
Width
4.75"
Length
4.75"
Net Weight
3.5 lbs
Height
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFCABPE-PA1
Zoro #
G5190943
UPC #
760034000550
Country of Origin
China

Dimensions

Width
4.75"
Length
4.75"
Height
1.5"

Details

Color
White
Item
Air Freshener Dispensers
Net Weight
3.5 lbs
Material
Plastic
Standards
Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System

Description

Fresh Products Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.