
Eco Air Dispenser Cabinet, 2.6 x 2.75 x 5.5, Black (Discontinued)
- Mfr # EACAB-BLK
- Zoro # G703475256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EACAB-BLK
Zoro #
G703475256
UPC #
-
Country of Origin
United States
Dimensions
Width
2.6"
Height
5.5"
Depth
2.75"
Details
Color
Black
Net Weight
1.375 lbs
Material
Plastic
Description
Passive air-freshening cabinet is a great choice for large spaces that need a simple odor solution. Capable of freshening your largest spaces without any batteries or fans. Easy to use, with easy to replace refills and no batteries required. It works well in restroom stalls, on restroom walls, and in conference rooms and entry ways.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.