ourfresh Airfreshener, Cotton Blossom, 8PK

  • Mfr # OFB-F-008I008I-06

  • Zoro # G012929426


product price:  $72.79
/pk 8, $9.10/ea

Key Features

Fragrance
Cotton Blossom
Cleaner Form
Solid
Cleaner Container Type
Refill
Standards
Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system.
Application
Odor Control
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OFB-F-008I008I-06
Zoro #
G012929426
UPC #
-
Country of Origin
United States

Dimensions

Size
0.16 lb

Details

Fragrance
Cotton Blossom
Cleaner Form
Solid
Cleaner Container Type
Refill
Standards
Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system.
Application
Odor Control
For Use With
ourfresh Dispenser
Item
Air Freshener

Description

The ourfresh dry fragrance refills freshen medium sized spaces efficiently and cleanly. Using dry fragrance technology, ourfresh releases the right amount of scent without fragrance overload. They don't contain any acetone or solvents so it won't leak, break, or leave a sticky residue like aerosols do. Built with sustainability in mind, ourfresh refills are 100% recyclable and are part of Fresh's Eco-Refresh recycling program. Each refill also contains a biodegradable additive as well as an odor neutralizer. Each refill comes with a C-Cell alkaline battery so you never run out of power.


  • Dry fragrance technology, leaves no sticky residue.
  • Refills are 100% recyclable and is VOC compliant.
  • Each refill comes with a new battery so you never run out of fragrance.
  • Releases 2x more fragrance than metered aerosol.
  • ourfresh refills lasts 30 days for convenient, reliable freshness all month long.
  • Doesn't contain any acetone or propellants.
  • Made in the U.S.A.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.