ourfreshE Refills, Cucumber Melon, PK36

  • Mfr # OFENB-F-006I036M-02

  • Zoro # G001962816


product price: $250.99
/pk 36, $6.97/ea
Free Shipping & Returns

Key Features

Refill Type
Refill
Application
Air Freshener
Weight
72 GRM
Height
4.42 INH
Width
0.86 INH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFENB-F-006I036M-02
Zoro #
G001962816
UPC #
-
Country of Origin
United States

Dimensions

Height
4.42 INH
Width
0.86 INH
Size
2.54 oz
Length
4.0 INH

Details

Item
ourfreshe Refill
Fragrance
Cucumber Melon
Refill Type
Refill
Application
Air Freshener
Weight
72 GRM
Material
EVA
For Use With
ourfreshe dispenser
Cleaner Form
Solid
Net Weight
8.2 lbs
Color
Green

Description

ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.