
Refresh 2.0 Gel Air Freshener, Spiced Apple, 2 oz Gel, PK12
Mfr # 2REF-F-012I072M-01
Zoro # G4192655
product price: $44.59
/pk 12, $3.72/eaKey Features
Type
Box
Cleaner Form
Gel
Cleaner Container Size
2 oz
Container Type
Box
Application
Odor Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2REF-F-012I072M-01
Zoro #
G4192655
UPC #
760034009058
Country of Origin
United States
Dimensions
Cleaner Container Size
2 oz
Size
2 oz
Details
Type
Box
Fragrance
Spiced Apple
Cleaner Form
Gel
Container Type
Box
Application
Odor Control
Item
Air Fresheners/Odor Eliminators
Net Weight
1.2 lbs
Standards
Meets the “Purchase of Sustainable Cleaning Products and Materials” under the LEED point management system
Description
Fresh Products Refresh 2.0 Gel Air Freshener, Spiced Apple, 2 oz Gel, 12/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.