
Tsunami, Urinal Screen, Midnight Coast, 5.22 oz, Black, 6PK
Mfr # TSU-F-006I006I-56
Zoro # G012929297
product price:Â $59.22
/pk 6, $9.87/eaKey Features
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSU-F-006I006I-56
Zoro #
G012929297
UPC #
-
Country of Origin
United States
Details
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Midnight Coast
Description
The Tsunami 60-day urinal screen contains 3 times more fragrance than competitors. The patented two-sided design eliminates 99% of urine splash on both sides for error-free installation. Tsunami doesn't require mounting, simply place the base over the drain and lean the body up the back of the urinal and you're done. No suctions cups to engage so it faster and there's less waste. Each screen has date tabs for replacement reminders and contain beneficial bacteria that consume odors and keep drains clean, clear, and smelling fresh.
- 60 days of fragrance and almost three times more fragrance than competitive screens.
- Reduces urine splash for cleaner fresher restrooms.
- No mounting, no suction cups for faster installation and removal.
- Reversible, double-sided design is effective on either side eliminating installation errors.
- Beneficial Bacteria: consumes odors and keeps drains clean, clear, and smelling fresh.
- Patented fragrance load provides stronger longer freshness than any other screen of it's kind.
- Made in the U.S.A.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.