
Tsunami, Urinal Screen, Spiced Apple, 5.22 oz, Red, 6PK
Mfr # TSU-F-006I006I-01
Zoro # G612929321
product price:Â $56.99
/pk 6, $9.50/eaKey Features
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TSU-F-006I006I-01
Zoro #
G612929321
UPC #
-
Country of Origin
United States
Details
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Spiced Apple
Description
The Tsunami 60-day urinal screen contains 3 times more fragrance than competitors. The patented two-sided design eliminates 99% of urine splash on both sides for error-free installation. Tsunami doesn't require mounting, simply place the base over the drain and lean the body up the back of the urinal and you're done. No suctions cups to engage so it faster and there's less waste. Each screen has date tabs for replacement reminders and contain beneficial bacteria that consume odors and keep drains clean, clear, and smelling fresh.
- 60 days of fragrance and almost three times more fragrance than competitive screens.
- Reduces urine splash for cleaner fresher restrooms.
- No mounting, no suction cups for faster installation and removal.
- Reversible, double-sided design is effective on either side eliminating installation errors.
- Beneficial Bacteria: consumes odors and keeps drains clean, clear, and smelling fresh.
- Patented fragrance load provides stronger longer freshness than any other screen of it's kind.
- Made in the U.S.A.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.