1 in. D X 1/8 in. X 2-3/16 in. L Carbide Traditional Beading Router Bit

  • Mfr # 80-102

  • Zoro # G300537449


product price:  $36.55
/ea

Key Features

Overall Length
2-3/16 in
Shank Dia.
1/4 in
Radius (In.)
1/8 in
Bearing Dia. (In.)
1/2 in
Carbide Height
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-102
Zoro #
G300537449
UPC #
8925384267
Country of Origin
Unknown

Dimensions

Overall Length
2-3/16 in
Shank Dia.
1/4 in
Radius (In.)
1/8 in
Bearing Dia. (In.)
1/2 in
Carbide Height
9/16 in
Overall Diameter
1 in

Details

Number of Cutters
2

Description

Traditional Beading bit Forms a single bead with a square shoulder


  • • Mills a half-round bead with a square shoulder
  • • Routs hardwood, softwood, plywood or composites
  • • Use with hand-held or table-mounted routers
  • • Freud Perma-Shield coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.