Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bevel Trim Bit, 31/32" dia.

  • Mfr # 41-106

  • Zoro # G703675663


product price: $29.99
/ea

Key Features

Shank Dia.
1/4"
Cutting Dia. (In.)
31/32"
Application
Routing a clean, finished edge on plastic laminates
For Use With
Beveled edge on plastic laminates
Overall Length (In.)
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-106
Zoro #
G703675663
UPC #
008925383949
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Cutting Dia. (In.)
31/32"
Overall Length (In.)
1-7/8"

Details

Item
Bevel Trim Bit,31/32" dia.
Application
Routing a clean, finished edge on plastic laminates
For Use With
Beveled edge on plastic laminates

Description

Bevel Trim Bit,31/32 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.