Freud
Bevelled Tooth Scoring, 100mm
- Zoro #: G603675435
- Mfr #: LI13MDAA3
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Bevelled Tooth Scoring,100mm
- Package Quantity: 0
- Hook Angle: 10 Degrees
- Kerf: 3.2mm
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- For Use With: To score bilaminated panels with very fragile plastic coating
$111.75
Ships from United States
Subtotal: $111.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LI13MDAA3 Specifications
- Zoro #: G603675435
- Mfr #: LI13MDAA3
- UPC #: 008925045366
- Item: Bevelled Tooth Scoring,100mm
- Package Quantity: 0
- Hook Angle: 10 Degrees
- Kerf: 3.2mm
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- For Use With: To score bilaminated panels with very fragile plastic coating
- Country of Origin (subject to change): Italy
Description
Bevelled Tooth Scoring,100mm
Reviews of Freud #LI13MDAA3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Conical Scoring, 160mm LI25M43LC3
- FREUD Cabinetmakers Crosscut Blade, 10 LU73R010
- FREUD Single Sided Laminate/Melamine Blade, 9 LU98R009
- FREUD Combination Blade, 12 LU84R012
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A35
- FREUD Thin Kerf Gang Rip Blade, 300mm LM0112
- FREUD Conical Scoring, 251mm LI25M43OF3
- FREUD Left Hand Outside Blade (SD608 Series), SD608OLH
- FREUD Right Hand Outside Blade, 6 SDOS06RH
- KETT TOOL 3-1/2X100 Saw Blades 157-810 157-810
- BOSCH Bosch/rotozip/skil DCB760 7.25 in. 60 TPI Daredevil Blade For Portable Saws DCB760
- Freud Power Saw Blades