Freud
Bevelled Tooth Scoring, 180mm
Mfr # LI22MDNG3
Zoro # G803675419
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 3.2mm
- For Use With To score bilaminated panels with plastic coating with laminate or thermo hardened resins.
- Application Scoring sawblades for cutting coated panels on sizing machines.
- Hook Angle 10 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51212)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708MN)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C25)
- FREUD Next Generation Premier Fusion General P (P410)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35008X)
- FREUD Medium Aluminum and Non-Ferrouslades, 14 (LU5D1770)
- FREUD Heavy-Duty Rip Blade, 12 (LM72R012)
- METABO Circular Saw Blade, 6 1/2 in, 40 Teeth (628273000)
- Freud Power Saw Blades