Zoro Homepage

Chamfer Bit, 1-5/8" dia.

  • Mfr # 40-114

  • Zoro # G103675713


product price: $34.79
/ea

Key Features

Milling Dia.
1-5/8"
Shank Dia.
1/2"
Overall Length
2-9/16"
Application
For multiple-sided projects, joinery, and easing edges
For Use With
Eased or decorative edges, joinery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-114
Zoro #
G103675713
UPC #
008925380962
Country of Origin
Italy

Dimensions

Milling Dia.
1-5/8"
Shank Dia.
1/2"
Overall Length
2-9/16"

Details

Item
Chamfer Bit,1-5/8" dia.
Application
For multiple-sided projects, joinery, and easing edges
For Use With
Eased or decorative edges, joinery

Description

Chamfer Bit,1-5/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.