Freud
Conical Scoring, 160mm
- Zoro #: G903676026
- Mfr #: LI25M43LC3
Hover or click to zoom Tap to zoom
Key Features
- Item: Conical Scoring,160mm
- Application: To score the coating on bilaminated panels.
- Kerf: 4.3-5.6mm
- Package Quantity: 0
- Hook Angle: 8 Degrees
- For Use With: Scoring sawblades for cutting coated panels, on sizing machines.
$118.54
Subtotal: $118.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Freud
- MFR #LI25M43LC3
- Zoro #G903676026
- Country of OriginItaly
- Category Circular Saw Blades
Details
Item | Conical Scoring,160mm |
Application | To score the coating on bilaminated panels. |
Kerf | 4.3-5.6mm |
Package Quantity | 0 |
Hook Angle | 8 Degrees |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Description
Conical Scoring,160mm
Reviews of Freud #LI25M43LC3
Explore more
- FREUD Solid Surface Materials, 10 LCL7M10018
- FREUD Carbide Tipped Blade for Ripping and Cro LU2B0704
- FREUD Panel Sizing blade for Horizontal Beam S LSB48003X
- FREUD Medium Aluminum and Non-Ferrouslades, 16 LU5D01
- FREUD Split Scoring, 125mm LI16MFA3
- FREUD Glue Line Rip, 355mm LCL7M10009
- FREUD Plastics Blade with 58.75 Bore for Autom LU4C0201
- FREUD Left Hand Outside Blade (SD510 Series), SD510OLH
- FREUD Right Hand Outside Blade, 10 SDOS10RH
- TOOLMEX CORP. HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 5" DIA x 3/32" Face x 1" Hole 5-748-344
- BSC PREFERRED 15PK 9x1418T MTL Blade DS0914BF15
- Freud Power Saw Blades