Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder (Hinge) Bit, 35mm dia.

  • Mfr # CB26057L

  • Zoro # G003676117


product price: $45.99
/ea

Key Features

Overall Length
57.5mm
Bit Dia.
35mm
Shank Size
10mm
Cutting Direction
LH
Shank Shape
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB26057L
Zoro #
G003676117
UPC #
008925055679
Country of Origin
Italy

Dimensions

Overall Length
57.5mm
Bit Dia.
35mm
Shank Size
10mm

Details

Item
Cylinder (Hinge) Bit,35mm dia.
Cutting Direction
LH
Shank Shape
10mm
For Use With
Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.

Description

Cylinder (Hinge) Bit,35mm dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.