Zoro Homepage

Door Pull Bit, 1-27/32" dia.

  • Mfr # 99-007

  • Zoro # G003674915


product price: $74.79
/ea

Key Features

Shank Dia.
1/2"
Application
Routing finger pull groove for contemporary cabinet doors
Overall Length (In.)
2-5/8"
Cutting Dia. (In.)
1-27/32"
For Use With
Milling finger pull for cabinet doors, use in hard or soft wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-007
Zoro #
G003674915
UPC #
008925381495
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-5/8"
Cutting Dia. (In.)
1-27/32"

Details

Application
Routing finger pull groove for contemporary cabinet doors
Item
Door Pull Bit,1-27/32" dia.
For Use With
Milling finger pull for cabinet doors, use in hard or soft wood

Description

Door Pull Bit,1-27/32 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.