Zoro Homepage

Down Spiral Bit, 5/32" dia.

  • Mfr # 76-202

  • Zoro # G503675191


product price: $22.29
/ea

Key Features

Shank Dia.
1/4"
Application
Grooves and through-cuts in single-sided veneers and laminates
Cutting Dia. (In.)
5/32"
Overall Length (In.)
2"
For Use With
grooves, dadoes and through-cuts in single-sided material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-202
Zoro #
G503675191
UPC #
008925016854
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Cutting Dia. (In.)
5/32"
Overall Length (In.)
2"

Details

Application
Grooves and through-cuts in single-sided veneers and laminates
Item
Down Spiral Bit,5/32" dia.
For Use With
grooves, dadoes and through-cuts in single-sided material

Description

Down Spiral Bit,5/32 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.