
Finger Joint Bit, 1-3/8" dia.
Mfr # 99-037
Zoro # G703675113
product price: $115.99
/ea
Free Shipping & Returns
Key Features
For Use With
Making strong edge-to-edge or end-to-end finger joints
Shank Dia.
1/2"
Depth of Cut (In.)
5/16"
Cutting Dia. (In.)
1-3/8"
Application
Joining wood edge-to-edge or end-to-end
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-037
Zoro #
G703675113
UPC #
008925381778
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Depth of Cut (In.)
5/16"
Cutting Dia. (In.)
1-3/8"
Overall Length (In.)
3"
Details
For Use With
Making strong edge-to-edge or end-to-end finger joints
Item
Finger Joint Bit,1-3/8" dia.
Application
Joining wood edge-to-edge or end-to-end
Description
Finger Joint Bit,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.