Zoro Homepage

Glass Panel Cabinet Door Bit Set, 2"(Dia

  • Mfr # 99-286

  • Zoro # G903675418


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
3-1/8"
Cutting Dia. (In.)
2"
Application
Building beautiful glass panel doors quickly & easily
For Use With
Glass panel doors with strong joints and removable plastic bead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-286
Zoro #
G903675418
UPC #
008925043065
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3-1/8"
Cutting Dia. (In.)
2"

Details

Item
Glass Panel Cabinet Door Bit Set,2"(Dia
Application
Building beautiful glass panel doors quickly & easily
For Use With
Glass panel doors with strong joints and removable plastic bead

Description

Glass Panel Cabinet Door Bit Set,2 In.(Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.