Shop GATOR
See all product information
Create Account
Reciprocating Saw Blade, 9 in x 7/8 in x 10 TPI, Xtreme Duty Demolition All Cutting, 10 PK
- Mfr # 12050-10
- Zoro # G712134038
product price:Â
$
42.49
/pk of 10, $4.25/ea
Key Features
Length
9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Shank
1/2 in Universal
Includes
10 Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12050-10
- Zoro #
- G712134038
- UPC #
- 678021504489
- Country of Origin
- United States
- Item
- Reciprocating Saw Blade
- Material
- Bi-Metal
- Tip Material
- Bi-Metal
- Shank
- 1/2 in Universal
- Includes
- 10 Blades
- For Use With Saw Type
- Reciprocating Saws
- Color
- White
Dimensions
- Length
- 9 in
- Thickness
- 0.062 in
Description
Gator blades are known for their extreme fast cutting performance and long lasting life. The Gator reciprocating saw blades last up to 5X longer than the typical standard blades in the market. All Gator blades are bimetal and made with a special vacuum heat treatment which creates extreme strength, high edge hardness, greater rigidity and more wear resistance. All these features allow for more feed pressure which leads to faster cutting with less distortion. Gator reciprocating saw blades are used to cut many things in many applications including: metal pipe, electrical conduit, pvc pipe, abs pipe, angle iron, rebar, sheet metal, wood, nail-embedded wood, tree branches and roots, demolition projects etc. Gator reciprocating saw blades are extremely durable and made with maximum performance in mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.