Zoro Homepage

No Drip Edge Bit, 1" dia.

  • Mfr # 85-013

  • Zoro # G103675980


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
1"
Overall Length (In.)
3-1/16"
Application
Creating a slightly raised edge to stop drips from tops
For Use With
Decorative & functional edge for solid surface countertops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-013
Zoro #
G103675980
UPC #
008925382041
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
1"
Overall Length (In.)
3-1/16"

Details

Item
No Drip Edge Bit,1" dia.
Application
Creating a slightly raised edge to stop drips from tops
For Use With
Decorative & functional edge for solid surface countertops

Description

No Drip Edge Bit,1 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.