
O-Flute Down Spiral Bit with 3/8" Shank,
Mfr # 74-210
Zoro # G103674792
product price: $51.89
/eaKey Features
Shank Dia.
3/8"
Cutting Dia. (In.)
3/8"
Overall Length (In.)
3"
Application
Smooth, melt-free cuts in solid surface and plastics
For Use With
ABS, UHMW, acrylic, nylon and polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74-210
Zoro #
G103674792
UPC #
008925060017
Country of Origin
Italy
Dimensions
Shank Dia.
3/8"
Cutting Dia. (In.)
3/8"
Overall Length (In.)
3"
Details
Item
O-Flute Down Spiral Bit with 3/8" Shank,
Application
Smooth, melt-free cuts in solid surface and plastics
For Use With
ABS, UHMW, acrylic, nylon and polycarbonate
Description
O-Flute Down Spiral Bit with 3/8 In. Shank,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.