Zoro Homepage

Panel Sizing for Sliding Table Saws, 350

  • Mfr # LU3E04

  • Zoro # G403675376


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Use With
To size bilaminated panels without the employment of the scoring sawblade, up to 40 mm thick. In detail, it is suitable to work melamine-coated panels.
Hook Angle
-6 Degrees
Application
Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
Kerf
3.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU3E04
Zoro #
G403675376
UPC #
008925052425
Country of Origin
Italy

Details

Item
Panel Sizing for Sliding Table Saws,350
For Use With
To size bilaminated panels without the employment of the scoring sawblade, up to 40 mm thick. In detail, it is suitable to work melamine-coated panels.
Hook Angle
-6 Degrees
Application
Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
Kerf
3.5mm

Description

Panel Sizing for Sliding Table Saws,350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.