Freud
Plastic Blade, 10
- Zoro #: G403675468
- Mfr #: LU94M010
Hover or click to zoom Tap to zoom
Key Features
- Application: Specialty Blade
- Kerf: .110"
- Package Quantity: 1
- For Use With: Plexiglass and Plastics. Depth of cut (1/4" to 1-5/8").
- Hook Angle: -3 Degrees
$96.09
Subtotal: $96.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FREUD Thin to Medium Aluminum and Non Ferrousl LU5B3600
- FREUD Thick Stock Aluminum Metal Blade, 8 LU89M008
- FREUD Conical Scoring, 180mm LI25M47NE3
- FREUD Medium Aluminum and Non-Ferrouslades, 12 LU5D1270
- FREUD Thick Stock Rip Blade, 14 LM71M014
- FREUD Dial-A-Width Stacked Dado Sets, 6 SD606
- FREUD Left Hand Outside Blade (SD206 Series), SD206OLH
- FREUD Right Hand Outside Blade, 10 SDOS10RH
- FREUD Left Hand Outside Blade (SD608 Series), SD608OLH
- FREUD Thin Kerf General Purpose Blade, 12 LU86R012
- FREUD Full Kerf Gang Rip Blade, 250mm LM0403
- Freud Power Saw Blades