Zoro Homepage

Radius Dish Carving Bit, 1/4

  • Mfr # 19-506

  • Zoro # G103673023


product price: $34.65
/ea

Key Features

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
2-5/16"
For Use With
Routing wooden trays, signs, bowls and more
Application
Making trays, coasters, signs or other projects with inset surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-506
Zoro #
G103673023
UPC #
008925385394
Country of Origin
Italy

Dimensions

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
2-5/16"

Details

Item
Radius Dish Carving Bit,1/4"
For Use With
Routing wooden trays, signs, bowls and more
Application
Making trays, coasters, signs or other projects with inset surfaces

Description

Radius Dish Carving Bit,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.