
Radius Half Round Bit, 1/4
Mfr # 82-106
Zoro # G103672903
product price: $55.89
/eaKey Features
Milling Diameter
1"
Shank Dia.
1/4"
Overall Length
2-1/4"
Application
Bull nose profile for stair treads, furniture and moldings
For Use With
Round edges for furniture & moldings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-106
Zoro #
G103672903
UPC #
008925381365
Country of Origin
Italy
Dimensions
Milling Diameter
1"
Shank Dia.
1/4"
Overall Length
2-1/4"
Details
Item
Radius Half Round Bit,1/4"
Application
Bull nose profile for stair treads, furniture and moldings
For Use With
Round edges for furniture & moldings
Description
Radius Half Round Bit,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.