
Radius Round Nose Bit, 1/8
Mfr # 18-104
Zoro # G203672902
product price: $20.15
/eaKey Features
Milling Diameter
1/4"
Shank Dia.
1/4"
Overall Length
2"
For Use With
Fluted millwork, signs and veining
Application
Fluted millwork, signs and decorative veining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-104
Zoro #
G203672902
UPC #
008925380368
Country of Origin
Italy
Dimensions
Milling Diameter
1/4"
Shank Dia.
1/4"
Overall Length
2"
Details
Item
Radius Round Nose Bit,1/8"
For Use With
Fluted millwork, signs and veining
Application
Fluted millwork, signs and decorative veining
Description
Radius Round Nose Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.