Shop All Circular Saw Blades
Freud
Thin Kerf Gang Rip Blade, 225mm
Mfr # LM0813
Zoro # G303674790
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 1.7mm
- Application Sawblades suitable for ripping.
- For Use With Sawblade for ripping, mostly suited when wastes must be brought down to a minimum.
- Hook Angle 20 Degrees
Product Information
- Brand Freud
- MFR # LM0813
- Zoro # G303674790
- UPC # 008925048275
- Country of Origin Italy
- Category Circular Saw Blades
Details
Description
Thin Kerf Gang Rip Blade,225mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cold Chisel, 1" Hex (FMHT16494)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- WESTWARD 12 ft Tape Measure, 5/8 in Blade (24Z086)
- HHIP 3/8" AR-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0006)
- FREUD Conical Scoring, 150mm (LI25M43KC3)
- FREUD Thick Stock Rip Blade, 12 (LM71M012)
- FREUD Ultimate Cut-Off Blade, 10 (LU85R010)
- FREUD Solid Surface Materials, 300mm (LCL7M10021)
- FREUD Thick Stock Aluminum Metal Blade, 8 (LU89M008)
- FREUD Medium Aluminum and Non-Ferrouslades, 14 (LU5D1770)
- SAFETY SPEED 8" Circular Saw Blade Set, Carbide Tip, PK3 (BLADE PACKAGE)
- Freud Circular Saw Blades