Zoro Homepage

Through Hole Bit, 3/16" dia.

  • Mfr # TH47670L

  • Zoro # G203674852


product price: $30.19
/ea

Key Features

Overall Length
70mm
Bit Dia.
3/16”
Shank Size
10mm
Cutting Direction
LH
Number of Pieces
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH47670L
Zoro #
G203674852
UPC #
008925056423
Country of Origin
Italy

Dimensions

Overall Length
70mm
Bit Dia.
3/16”
Shank Size
10mm

Details

Item
Through Hole Bit,3/16" dia.
Cutting Direction
LH
Number of Pieces
0
For Use With
Freud's Industrial Carbide Tipped Through Hole Boring Bits are designed for multiple spindle machines.
Shank Shape
10mm

Description

Through Hole Bit,3/16 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.