Zoro Homepage

Vertical Raised Panel Bit, 1-1/2" dia.

  • Mfr # 99-315

  • Zoro # G203675552


product price: $53.79
/ea

Key Features

Shank Dia.
1/2"
Overall Length (In.)
3-3/16"
Cutting Dia. (In.)
1-1/2"
Application
Creates full sized raised panels by feeding 3/4" stock vertically
For Use With
Lower horsepower routers and single speed routers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-315
Zoro #
G203675552
UPC #
008925385035
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3-3/16"
Cutting Dia. (In.)
1-1/2"

Details

Item
Vertical Raised Panel Bit,1-1/2" dia.
Application
Creates full sized raised panels by feeding 3/4" stock vertically
For Use With
Lower horsepower routers and single speed routers

Description

Vertical Raised Panel Bit,1-1/2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.