Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x20x2 Pleated Air Filter

  • Mfr # BA2-1620-8

  • Zoro # G912940309


product price: $12.65
/ea
Sold in multiples of 6 for $75.90

Key Features

Nominal Filter Size
16x20x2
Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2-1620-8
Zoro #
G912940309
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x2
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Best Air 16 x 20 x 2 Air Cleaning Furnace Filter MERV 8 Removes Allergens & Contaminants For 2 HVAC Pleated Filter. Filters out unwanted particles including dust lint mold particles pollen bacteria and virus carriers while allowing cleaner air to flow through. Serves as a universal replacement for any 2 HVAC pleated filter 16 x 20 - Actual Size: 15 1/2 x 19 1/2 x 1 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.