11800/11600 Btu Packaged Terminal Heat Pump, 230/208V
- Zoro #: G9096841
- Mfr #: PDH12K3SG
$1,102.80
- Reverse Cycle Heat COP: 3.4/3.4
- Phase: 1
- NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P
Friedrich #PDH12K3SG Specifications
| |
Reverse Cycle Heat COP: 3.4/3.4 | Phase: 1 |
NEMA Plug Configuration - Air Conditioners and Heat Pumps: 6-20P | Hz: 60 |
Includes: Chasis,Front Panel, Installation Instructions | Voltage: 208/230V AC |
Requires: Wall Sleeve and Exterior Grille | Item - Air Conditioners and Heat Pumps: Packaged Terminal Heat Pump |
Refrigerant Type: R-410A | BtuH Cooling: 11,800/11,600 |
Power Cord Length: 5 ft | EER - Air Conditioners and Heat Pumps: 11.6/11.6 |
Heating kW: 3.5 | Min. Circuit Amps: 19.0 |
Power Supply: 20A | Item: Packaged Terminal Heat Pump |
Voltage - Air Conditioners and Heat Pumps: 208/230VAC | BtuH Heating: 11,700/9600 |
NEMA Plug Configuration: 6-20P | EER: 11.6/11.6 |
Seacoast Protection: Yes | Reverse Cycle Heat BtuH: 10,600/10,400 |
Remote Control Functions: No Remote Control Included | Programming Capability: Not Programmable |
NEMA Plug Configuration - HVAC: LCDI, 6-20P | Fits Wall Sleeve Dimensions: 16" x 42" x 13-3/4" |
Heating Capacity - Heat Pump: 11,700/9600 | Operation Mode - HVAC: Cooling/Heating |
Watts: 3.5 W | Cooling Capacity: 11,600/11,800 BtuH |
Seacoast Corrosion Protection: Front and Rear Coil | Amps: 4.9/5.1 |
Heating Method: Heat Pump with Electric Heat | Smart Connectivity: No Connectivity |
Fits Wall Sleeve - H x W x D: 16 in x 42 in x 13-3/4 in | Country of Origin (subject to change): China |
Description
Packaged Terminal Heat Pump, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,600/11,800 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Heat Pump 11,700/9600, Outside Make-Up Air Without, 11.6/11.6 EER, Reverse Cycle Heat COP 3.4/3.4, 4.9/5.1 Amps, 3.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 5 ft
Restrictions and Compliance
WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |