This item is Discontinued.

Friedrich Air Conditioning 115, Cool Only BtuH, 23-7/8 in W. CCW15B10A

115, Cool Only BtuH, 23-7/8 in W. (Discontinued)

  • Mfr # CCW15B10A
  • Zoro # G709146419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW15B10A
Zoro #
G709146419
UPC #
724587439496
Country of Origin
China

Dimensions

Width
23-7/8 in
Height
18 in
Depth
25-3/8 in

Details

Voltage
115
BtuH Cooling
Cool Only
Includes
Window Kit, Hardware
Color
White

Description

The Chill Premier Series offers outstanding energy efficiency, Quietmaster technology and integrated Wi-Fi with voice command. HOME OR AWAY, YOU'RE IN CONTROL WITHTHE FRIEDRICHGO APP. Integrated Wi-Fi control from your smartphone. Also compatible with Amazon Alexa and Google Home. Connect in minutes It's easy with our simplified set up process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.