CassetteGrille, 1-5/8inH, 24-7/16inW, Steel

  • Mfr # FPCG0912

  • Zoro # G4322135


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Requires
Ductless Casette 9K, 12K
For Use With
Mini-Split System
Height
1 5/8 in
Depth
24 7/16 in
Width
24 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCG0912
Zoro #
G4322135
UPC #
724587438833
Country of Origin
China

Dimensions

Height
1 5/8 in
Depth
24 7/16 in
Width
24 7/16 in
Length
24 7/16 in

Details

Requires
Ductless Casette 9K, 12K
For Use With
Mini-Split System
Weight Capacity
9 lb
Color
White
Material
Steel
Item
Cassette Grille
Compatible Series
Floating Air Pro
Compatible Brand
Friedrich

Description

Cassette Grille, For Use With Mini-Split System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.