This item is Discontinued.

Friedrich Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool Only - 35K BTU - 230V KCL36A30A

Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool Only - 35K BTU - 230V (Discontinued)

  • Mfr # KCL36A30A
  • Zoro # G602662290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCL36A30A
Zoro #
G602662290
UPC #
724587429961
Country of Origin
China

Description

FRIEDRICH KUHL L-SERIES COMMERCIAL GRADE WINDOW/WALL AC - COOL ONLY - 35K BTU - 230V COMMERCIAL-GRADE CONSTRUCTION IS STANDARD ON ALL KUHL AIR CONDITIONER UNITS. CONSTRUCTED OF THE HIGHEST QUALITY MATERIALS AND COMPONENTS, KUHL DELIVERS DEPENDABLE OPERATION IN SOME OF THE HARSHEST ENVIRONMENTS. ITS FULLY ENCLOSED FAN MOTOR SEALS OUT DIRT AND OPERATES AT A LOWER TEMPERATURE THAN STANDARD GRADE MOTORS, EFFECTIVELY PREVENTING OVERHEATING AND THEREFORE PROLONGING THE LIFE OF THE UNIT. ALUMINUM END PLATES PREVENT RUSTING WHILE DURAGUARD PAINT, IMPROVED INDOOR AND OUTDOOR TEMPERATURE MONITORING, UNIQUE DUAL-STAGE AIR FILTRATION, R-410A REFRIGERANT AND ROBUST HANDLES FOR QUICK REMOVAL AND INSTALLATION MAKE KUHL THE ONLY COMMERCIAL WINDOW/THRU-THE-WALL AIR SOLUTION ON THE MARKET. COMFORT AND CONVENIENCE
    CONTROL YOUR UNIT FROM YOUR SMARTPHONE, COMPUTER OR TABLET (REQUIRES OPTIONAL KWIFI ACCESSORY) CREATE CUSTOMIZED 7-DAY SCHEDULES (REQUIRES OPTIONAL KWIFI ACCESSORY) 24-HOUR TIMER GROUP UNITS FOR ZONE OR CENTRALIZED CONTROL USING FRIEDRICHLINK (REQUIRES OPTIONAL KWIFI ACCESSORY) 4 COOLING AND FAN SPEEDS AUTOMATIC FAN SPEED ADJUSTMENT COMFORTWATCH TECHNOLOGY SAMPLES THE AIR TO MORE ACCURATELY MAINTAIN THE SET TEMPERATURE 8-WAY AIRFLOW CONTROL DISPLAY SET POINT OR ROOM TEMPERATURE LCD PANEL AUTO DIMS WHEN NOT IN USE NIGHTLIGHT MODE DURABILITY SCRATCH RESISTANT, PAINTED 20-GAUGE STEEL CABINET RESISTS CORROSION AND RUST SOLID SLEEVE TOP KEEPS OUT FALLING DEBRIS SOLID STEEL BLOWER WHEEL HOUSING COMMERCIAL GRADE FAN MOTOR RUN AT LOWER TEMPS FOR LONGER LIFE FAN MOTOR IS TOTALLY ENCLOSED FOR MAXIMUM PROTECTION EXCLUSIVE ALUMINUM REAR GRILLE PROTECTS AGAINST VANDALISM AND DAMAGE FIRM GRIP HANDLES FOR EASIER INSTALLATION AND MAINTENANCE ALUMINUM ENDPLATES PREVENT RUST SOLID STEEL BASE PANS AND INNER WALLS ROBUST CONSTRUCTION DOES NOT RELY ON OUTER SLEEVE FOR SUPPORT SOUND REDUCTION TECHNOLOG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.