Shop FRIEDRICH

Kuhl Commercial Window/Wall Air Conditioner, Cool Only, 10,000 BTU, 115V

  • Mfr # KCS10A10A

  • Zoro # G205991995


product price:  $2,069.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KCS10A10A
Zoro #
G205991995
UPC #
724587436501
Country of Origin
Mexico

Description

Unmatched for quality, ease and control, everything about kuhl leads the category. Our new 2019 smart models have integrated wi-fi control through friedrich connect, and are voice command compatible. From the commercial-grade, 20-gauge steel cabinet and fully enclosed fan motors to its unrivaled quietmaster technology, kuhl represents a new standard in room air conditioners. 6,000 - 35,000 btu/hr. Cooling only, heat pumps and cooling + electric heat models. quietmaster technology engineered for quiet performance with superior components. As much as 45% quieter than competitor's products. steel inner wall and extra dense insulation blocks outdoor noise. vibration isolating design and components reduce operating noise. precision engineering delivers maximum air flow and air dispersion at low sound levels. smart wi-fi control with voice command home or away, you're in control with the friedrich connect app. Integrated wi-fi control from your smartphone and voice command compatible. New intuitive platform. Simplified 7-day programmability. With our advanced grouping program, you can control multiple units to work independently or as a single system. You can even invite other users to manage one or more of your units. commercial grade quality & durability superior components and construction. Attention to every detail. Every aspect of kuhl is ultra-premium, outside and in, down to the tiniest component. Constructed with only the finest-quality materials, kuhl is extremely durable and designed to withstand tough use in virtually any commercial setting. breathe easier kuhl units are designed with dual filtration technology to fill your home with cleaner indoor air. A washable antimicrobial air filter and check filter reminder will help you maintain that fresh clean air feel. earth friendly friedrich's commitment to environment-friendly cooling is shown in the kuhl. The unit is available in energy star qualifie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.