Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, 2 H, 1 C, Hardwired, 24VAC

  • Mfr # RT7P

  • Zoro # G4558609


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
2
Color
White
Control Range
45 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT7P
Zoro #
G4558609
UPC #
724587438864
Country of Origin
China

Dimensions

Height
5 11/16"
Width
7 9/16"
Depth
2 1/8 in
Overall Height
5 11/16 in
Overall Depth
2 1/8 in
Overall Width
7 9/16 in

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Stages Heat
2
Color
White
Control Range
45 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired
Low Battery Indicator
No
Fan Switching
Auto-On
Features
Single Stage, Two Fan Speeds and Backlight
For Use With
Heating and Cooling
Display
Digital
Dehumidification Control
No
Standards
UL Listed
Battery Backup
No
Key Pad Lockout
No
Temporary Program Override
No
Temporary Temperature Hold
No
Humidification Control
No
Includes
Dry Wall Anchor and Mounting Screw, J-Box Mounting Plate/ Decorative Trim Plate, J-Box Mounting Screw, Wiring Label
Terminal Designations
B/O,Y,W1,W2,R,GH,GL,C
Occupancy Sensor
No
Temperature Limiting
No
Number of Cooling Stages - Conventional System
1
Number of Poles
1
Number of Heating Stages - Conventional System
1
Number of Cooling Stages - Heat Pump System
1
Switch Action
Close on Rise
Minimum Control Temperature
45 Degrees F
Application
Heat and Cool
Maximum Control Temperature
90 Degrees F
Housing Color
White
Thermostat Control Type
Push Button
Switch Type
SPDT
Switch Type/Action
SPDT, Close on Rise
Compatible Manufacturer Model Number
PTAC and Vert-I-Pak Lines
Temperature Scale
Fahrenheit
Number of Heating Stages - Heat Pump System
1
Contact Rating
3A
Programming Capability
7-Day
Compatible System Type
Packaged Terminal Air Conditioners
Product Type
Low Voltage Thermostat

Description

Low Voltage Thermostat, 24V AC, Heat and Cool, 2 1/8 in Overall Depth, 5 11/16 in Overall Height, 7 9/16 in Overall Width, Number of Cooling Stages - Conventional System 1, Number of Cooling Stages - Heat Pump System 1, Number of Heating Stages - Conventional System 1, Number of Heating Stages - Heat Pump System 1, Maximum Control Temperature 90 Degrees F, Minimum Control Temperature 45 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.