Zoro Homepage

Mini-Split Air Hand/Cond, 30000 BtuH

  • Mfr # FPHD243D

  • Zoro # G415773749


product price: $4,419.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HSPF
10 BTU/Wh
EER
11.8
Hz
60 Hz
Outdoor Height
29 1/2 in
Outdoor Depth
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHD243D
Zoro #
G415773749
UPC #
724587448764
Country of Origin
China

Dimensions

Outdoor Height
29 1/2 in
Outdoor Depth
13 3/8 in
Outdoor Width
35 3/8 in
Liquid Line Size
3/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Max. Line Length - Total System
164 ft
Suction Line Size
5/8 in
Indoor Head Depth
27 1/2 in
Indoor Head Width
47 1/4 in
For Line Length - Minimum
25 ft
Indoor Head Height
9 5/8 in

Details

Item
Mini-Split Air Handler/Condenser
HSPF
10 BTU/Wh
EER
11.8
Hz
60 Hz
Includes
Wall Controller
Cooling Capacity
9,000 BtuH
SEER
19
Operation Mode - HVAC
Cooling/Heating
Voltage
208/230V AC
Standards
ENERGY STAR(R) Certified
For Use With
FPHFR24A3D
Watts
2,020 W
Refrigerant Precharge
74.1 oz
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
19.0
Heat Pump Heating Capacity - Minimum
7,600 BtuH
Refrigerant Type
R-454B
Heating Watts
2,000 W
Amps
8.74 A, 8.91 A
Compressor Technology
Variable Output (Inverter)
Heating Capacity - Heat Pump
24,000 BtuH
Indoor Head Mounting
Concealed Duct
Includes Air Filter
Air Filter Included
Control Type
Electronic
Power Source
Hardwired
Compressor Type
Rotary
Heating Method
Heat Pump
Coverage Area - Maximum
1,500 sq ft
Control Location
Wall Thermostat
Remote Control Functions
Fan Speed, On/Off, Temperature
Number Of Indoor Units Supported
1
Filter Performance Rating
Odor Removal
Compatible Air Handler Manufacturer Model Number
FPHFD24A3D
Airflow
559 cfm, 647 cfm, 735 cfm
Programming Capability
Weekly Schedules
Number of Speeds
Variable
Coverage Area - Minimum
1,400 sq ft
Outdoor Sound Level
58 dBA
Cooling Capacity - Maximum
30,000 BtuH
Seacoast Corrosion Protection
Rear Coil
Includes Filtration
Air Filtering

Description

Mini-Split Air Handler/Condenser, Concealed Duct, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 9,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 24,000 BtuH, Heating Watts 2,000 W, 19 SEER, 11.8 EER, 10 BTU/Wh HSPF, 8.74 A, 8.91 A Amps, 208/230V AC, 60 Hz Hz, Control Type Electronic, Programming Capability Weekly Schedules, Remote Control Functions Fan Speed, On/Off, Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.