Mini-SplitAirHand/Cond, 14500BtuH, 400sqft

  • Mfr # FPHD093D

  • Zoro # G715773746


product price:  $2,939.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

EER
11.7
Outdoor Width
31 7/8 in
Outdoor Height
22 7/8 in
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Cooling Capacity
4,300 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHD093D
Zoro #
G715773746
UPC #
724587448733
Country of Origin
China

Dimensions

Outdoor Width
31 7/8 in
Outdoor Height
22 7/8 in
Outdoor Depth
11 in
Max. Line Length - Total System
35 ft
Indoor Head Depth
17 5/8 in
Indoor Head Height
7 1/2 in
Indoor Head Width
35 7/8 in
Liquid Line Size
1/4 in
Manufacturers Warranty Length
7 yr, 10 yr
Suction Line Size
3/8 in
For Line Length - Minimum
15 ft

Details

EER
11.7
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Cooling Capacity
4,300 BtuH
Hz
60 Hz
Voltage
208/230V AC
Standards
AHRI Certified, cETL Approved, ETL Approved
Phase
Single
HSPF
9.5 BTU/Wh
Operation Mode - HVAC
Cooling/Heating
Item
Mini-Split Air Handler/Condenser
Heating Method
Heat Pump
Heating Watts
750 W
Cooling Capacity - Maximum
14,500 BtuH
Coverage Area - Minimum
350 sq ft
Refrigerant Type
R-454B
Outdoor Sound Level
52 dBA
Coverage Area - Maximum
400 sq ft
Compressor Type
Rotary
Watts
769 W
Indoor Head Mounting
Concealed Duct
Includes Filtration
Air Filtering
Airflow
1,354 cfm
Heat Pump Heating Capacity - Minimum
5,300 BtuH
Seacoast Corrosion Protection
Front and Rear Coil
Amps
2.86 A, 3.1 A
Refrigerant Precharge
38.1 oz
Control Location
Built-In
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
19.5
Compressor Technology
Variable Output (Inverter)
Power Source
Hardwired
Heating Capacity - Heat Pump
18,000 BtuH
Control Type
Electronic
Smart Connectivity
Wi-Fi
Includes Air Filter
Air Filter Included
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Concealed Duct, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,300 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 18,000 BtuH, Heating Watts 750 W, Not Applicable SEER, 11.7 EER, 9.5 BTU/Wh HSPF, 2.86 A, 3.1 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.