Shop PERFECT AIRE
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist
- Mfr # 4PTH12A-HE-5.0
- Zoro # G508657741
product price:Â
$
1,065.99
/ea
Key Features
Cooling Capacity
12,000/11,800 BTU
Heating Capacity - Electric
10,800/10,500 BTU
Length
25.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4PTH12A-HE-5.0
- Zoro #
- G508657741
- UPC #
- 842149000769
- Country of Origin
- China
Dimensions
- Length
- 25.25 in
Details
- Cooling Capacity
- 12,000/11,800 BTU
- Heating Capacity - Electric
- 10,800/10,500 BTU
- Item
- 12,000 BTU PTAC Heat Pump w/ 5.0 kW Electric Heat Assist
Description
Comfort doesnt have to be complicated, even in commercial spaces. This packaged terminal air conditioner from Perfect Aire heats and cools rooms up to 500 square feet with utmost energy efficiency. Tenants and customers in dorms, apartments, hotels and hospitals have total control over their comfort at the touch of a button, so you watch your energy bills go down and your customer satisfaction go up. Whether youre outfitting a Active construction building, retrofitting an existing one or regulating the temperature of your own sunroom, the sleek profile and whisper-quiet operation wont interfere with your style or space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.