Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHand/Cond, 10000BtuH, 400sqft

  • Mfr # FPHW091C

  • Zoro # G315773740


product price: $1,599.00
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
3,600 BtuH
Operation Mode - HVAC
Cooling/Heating
Outdoor Height
23 in
Outdoor Width
31 7/8 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHW091C
Zoro #
G315773740
UPC #
724587448672
Country of Origin
China

Dimensions

Outdoor Height
23 in
Outdoor Width
31 7/8 in
Outdoor Depth
11 in
For Line Length - Minimum
10 ft
Indoor Head Depth
8 1/2 in
Suction Line Size
3/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Max. Line Length - Total System
66 ft
Indoor Head Height
11 1/4 in
Liquid Line Size
1/4 in
Indoor Head Width
33 7/8 in

Details

Cooling Capacity
3,600 BtuH
Operation Mode - HVAC
Cooling/Heating
Item
Mini-Split Air Handler/Condenser
Phase
Single
Hz
60 Hz
EER
12.25
Voltage
115V AC
Standards
AHRI Certified, ETL Approved
Heat Pump Heating Capacity - Minimum
3,600 BtuH
Watts
641 W
Heating Capacity - Heat Pump
10,000 BtuH
Airflow
247 cfm, 294 cfm, 341 cfm, 382 cfm, 1,471 cfm
Control Location
App
For Application
ComfortPro
Coverage Area - Minimum
350 sq ft
Refrigerant Type
R-454B
Outdoor Sound Level
53 dBA
Smart Connectivity
Wi-Fi
Coverage Area - Maximum
400 sq ft
Includes Air Filter
Air Filter Included
Refrigerant Precharge
33.5 oz
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
23.0
Seacoast Corrosion Protection
Front and Rear Coil
Programming Capability
Weekly Schedules
Includes Filtration
Air Filtering
Number of Speeds
Variable
Compressor Technology
Variable Output (Inverter)
Power Source
Hardwired
Amps
6 A, 6.4 A
Heating Watts
696 W
Heating Method
Heat Pump
Cooling Capacity - Maximum
10,000 BtuH
Indoor Head Mounting
Wall Mount
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 3,600 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 10,000 BtuH, Heating Watts 696 W, Not Applicable SEER, 12.25 EER, 6 A, 6.4 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.