Zoro Homepage

Mini-SplitAirHand/Cond, 14500BtuH, 400sqft

  • Mfr # FPHC093D

  • Zoro # G115773759


product price: $2,939.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Outdoor Height
22 7/8 in
Outdoor Width
31 7/8 in
Standards
AHRI Certified, cETL Approved, ETL Approved
HSPF
9.5 BTU/Wh
Outdoor Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHC093D
Zoro #
G115773759
UPC #
724587448788
Country of Origin
China

Dimensions

Outdoor Height
22 7/8 in
Outdoor Width
31 7/8 in
Outdoor Depth
11 in
For Line Length - Minimum
15 ft
Liquid Line Size
1/4 in
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Depth
22 1/2 in
Suction Line Size
3/8 in
Indoor Head Height
8 1/2 in
Max. Line Length - Total System
35 ft
Indoor Head Width
22 1/2 in

Details

Standards
AHRI Certified, cETL Approved, ETL Approved
HSPF
9.5 BTU/Wh
Phase
Single
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Item
Mini-Split Air Handler/Condenser
Cooling Capacity
4,300 BtuH
Operation Mode - HVAC
Cooling/Heating
EER
12
Hz
60 Hz
Voltage
208/230V AC
Indoor Head Mounting
Ceiling Mount
For Application
ComfortPro
Control Type
Electronic
Cooling Capacity - Maximum
14,500 BtuH
Coverage Area - Minimum
350 sq ft
Coverage Area - Maximum
400 sq ft
Number of Speeds
3
Outdoor Sound Level
64 dBA
Includes Filtration
Air Filtering
Includes Air Filter
Air Filter Included
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
20.0
Programming Capability
Weekly Schedules
Heat Pump Heating Capacity - Minimum
5,500 BtuH
Heating Watts
750 W
Airflow
1,354 cfm
Watts
750 W
Control Location
Built-In
Heating Method
Heat Pump
Smart Connectivity
Wi-Fi
Compressor Technology
Variable Output (Inverter)
Amps
3 A
Refrigerant Type
R-454B
Heating Capacity - Heat Pump
18,000 BtuH
Power Source
Hardwired
Compressor Type
Rotary
Seacoast Corrosion Protection
Front and Rear Coil
Refrigerant Precharge
38.1 oz
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Ceiling Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,300 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 18,000 BtuH, Heating Watts 750 W, Not Applicable SEER, 12 EER, 9.5 BTU/Wh HSPF, 3 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.