Zoro Homepage

Mini-SplitAirHandler, 13000BtuH, 550sqft

  • Mfr # FAHFW12A3D

  • Zoro # G215705629


product price: $579.00
/ea
Free Shipping & Returns

Key Features

Operation Mode - HVAC
Cooling/Heating
Standards
AHRI Certified, ETL Approved
Includes
A2L Sensor
Hz
60 Hz
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAHFW12A3D
Zoro #
G215705629
UPC #
724587448931
Country of Origin
China

Dimensions

Liquid Line Size
1/4 in
Indoor Head Width
33 7/8 in
Indoor Head Height
11 1/4 in
Suction Line Size
3/8 in
Indoor Head Depth
8 1/2 in
Manufacturers Warranty Length
7 yr, 10 yr

Description

Mini-Split Air Handler, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, 4,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 13,000 BtuH, Heating Watts 926 W, Not Applicable SEER, 12.25 EER, 4.1 A, 4.3 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.