Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaged Term Air Conditioner, 9800 BtuH

  • Mfr # PVH09K3FC

  • Zoro # G013753488


product price: $1,909.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Cooling Capacity
9,700 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump
Heating Capacity - Heat Pump
8,500/8,400 BtuH
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVH09K3FC
Zoro #
G013753488
UPC #
724587445541
Country of Origin
China

Dimensions

Fits Wall Sleeve - H x W x D
16 in x 42 in x 13-3/4 in
Height
16 in
Depth
21 1/2 in
Sleeve Height
16 in
Width
42 in
Sleeve Length
13 3/4 in
Sleeve Width (In.)
42 in

Details

Cooling Capacity
9,700 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump
Heating Capacity - Heat Pump
8,500/8,400 BtuH
Voltage
208/230V AC
NEMA Plug Configuration - HVAC
6-20P
Seacoast Corrosion Protection
Front and Rear Coil
Hz
60 Hz
Refrigerant Type
R-32
Watts
3,600 W
EER
12.5/12.4
Reverse Cycle Heat COP
3.51/3.51
Phase
Single
Item
Packaged Terminal Air Conditioner
Amps
3.56/3.95 A
Coverage Area - Minimum
350 sq ft
Heat Pump Heating Capacity - Minimum
5,500 BtuH
Cooling Capacity - Maximum
9,800 BtuH
Heating Capacity
10,800 BtuH
Compressor Technology
Variable Output (Inverter)
Coverage Area - Maximum
400 sq ft

Description

Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,700 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 8,500/8,400 BtuH, Outside Make-Up Air Make-Up Air Capable, 12.5/12.4 EER, Reverse Cycle Heat COP 3.51/3.51, 3.56/3.95 A Amps, 3,600 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.