This item is Discontinued.

Friedrich Portable Air Conditioner, 10000 BtuH P10SA

Portable Air Conditioner, 10000 BtuH (Discontinued)

  • Mfr # P10SA
  • Zoro # G6618993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10SA
Zoro #
G6618993
UPC #
724587436242
Country of Origin
China

Dimensions

Width
17 in
Height
25 1/4 in
Depth
21 1/4 in
Max. Exhaust Hose Length
6 ft
Max. Supply Hose Length
Variable
Power Cord Length
7 ft
Dimensions
25 1/4 in H x 17 in W x 21 1/4 in D

Details

Item
Portable Air Conditioner
BtuH Cooling
10,000
Voltage
115V AC
Phase
1
Watts
1,190 W
Includes
Easy Roll Casters, Heavy Duty Hose, LCD Remote Control, Washable Antimicrobial Dual Filters, Window Slider Kit
Number of Speeds
3
Standards
UL
Min. Circuit Amps
8.1
Fan-Only Speeds
4
Control Type
Electronic
NEMA Plug Configuration - Air Conditioners and Heat Pumps
5-15P
Hz
60 Hz
BtuH Heating
10,300
Voltage - Air Conditioners and Heat Pumps
115VAC
Environmental Applications - Air Conditioners and Heat Pumps
Light Commercial/Residential
Exhaust CFM
247
Number of Cooling Speeds
3
Amps
8.1 A
Item - Air Conditioners and Heat Pumps
Portable Air Conditioner with Heat
Cooling Method
Refrigerant
Condensate Tank Capacity
No Tank
Ambient Operating Range
41 Degrees to 90 Degrees F
BtuH Cooling - DOE SACC
6,025 BtuH
Exhaust Air Flow
247
Programming Capability
Not Programmable
System Cooling Method
Air-Cooled Ducted
Smart Connectivity
No Connectivity
Heating Capacity - Heat Pump
10,300 BtuH
EER
8.4/5.6
Remote Control Functions
On/Off and Temp. Control
NEMA Plug Configuration - HVAC
LCDI, 5-15P
Sound Level
Not Rated
Heating Capacity - Electric
10,300 BtuH
Duty Rating
Light Duty
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
10,000 BtuH
Heating Method
Heat Pump
Cool Air Discharge
Louvers

Description

Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 10,000 BtuH, BtuH Cooling - DOE SACC 6,025 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 10,300 BtuH, Heating Capacity - Heat Pump 10,300 BtuH, 8.4/5.6 EER, 8.1 A Amps, 1,190 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 7 ft

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.