Zoro Homepage

PortableAirConditioner, 700sqft, Gray

  • Mfr # ZHP14DC

  • Zoro # G716277694


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Depth
17 in
Includes
Installation Hardware, Window Kit
For Location
Indoor
Coverage Area - Maximum
700 sq ft
Height
33 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHP14DC
Zoro #
G716277694
UPC #
724587447873
Country of Origin
China

Dimensions

Depth
17 in
Height
33 5/16 in
Width
15 in

Details

Includes
Installation Hardware, Window Kit
For Location
Indoor
Coverage Area - Maximum
700 sq ft
EER
10.0
Color
Gray
Compressor Type
Rotary
Includes Air Filter
Air Filter Included
System Cooling Method
Air-Cooled Single-Hose
Mobility
Wheels
Refrigerant Type
R-32
Exhaust Air Flow
188 cfm, 210 cfm, 235 cfm
Heating Method
Heat Pump
Voltage
115V AC
Number of Speeds
3
Item
Portable Air Conditioner
NEMA Plug Configuration - HVAC
5-15P
Power Source
Plug-In
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity - Maximum
10,000 BtuH
Duty Rating
Light Duty
Heating Capacity - Heat Pump
9,000 BtuH
BtuH Cooling - DOE SACC
10,000 BtuH

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 10,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 9,000 BtuH, 10.0 EER, 115V AC Voltage, NEMA Plug Configuration - HVAC 5-15P, System Cooling Method Air-Cooled Single-Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.