3 TON 36,000 BTU PORTABLE WATER COOLED AIR CONDITIONER, 460 VOLT, THREE PHASE W/ 40' HOSE KIT
- Mfr # OWC3634FLT
- Zoro # G316507856
product price:Â
$
10,029.99
/ea
Key Features
Voltage
460V
Width
30 in
Includes
Hose water discharge kit
Height
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OWC3634FLT
- Zoro #
- G316507856
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 460V
- Includes
- Hose water discharge kit
Dimensions
- Width
- 30 in
- Height
- 56 in
Description
These wheeled portable air conditioner units are water cooled and feature solid state electronic controllers, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, internal condensate pumps with overflow alerts, water regulating valves, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as commercial buildings, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.