Zoro Homepage

Powered Subbase, Black, 230V, 30A

  • Mfr # PXSB23030

  • Zoro # G8357772


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Amps
30
Color
Black
Material
Steel
Includes
Electrical Knockouts, Leveling Legs, Mounting Brackets, Plug-In Receptacle and Fieldwiring Access, Side Filler Panels
Voltage
230VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXSB23030
Zoro #
G8357772
UPC #
724587427882
Country of Origin
United States

Dimensions

Height
5 in
Width
43 in
Depth
6 in
Length
6 in

Details

Amps
30
Color
Black
Material
Steel
Includes
Electrical Knockouts, Leveling Legs, Mounting Brackets, Plug-In Receptacle and Fieldwiring Access, Side Filler Panels
Voltage
230VAC
Item
Powered Subbase
For Use With
Packaged Terminal Air Conditioner
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
PDE07K3SGR3, PDE07R3SGR3, PDE09K3SGR3, PDE09R3SGR3, PDE12K3SGR3, PDE12R3SGR3, PDE15K5SGR3, PDE15R5SGR3, PDH07K3SGR3, PDH07R3SGR3, PDH09K3SGR3, PDH09R3SGR3, PDH12K3SGR3, PDH12R3SGR3, PDH15K5SGR3, PVH09K3FC, PVH12K3FC, PZH07K3SC, PZH09R3SC

Description

Powered Subbase, For Use With Packaged Terminal Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.