5 TON 60,000 BTU PORTABLE AIR CONDITIONER WITH HEAT PUMP, 208-230 VOLT, SINGLE PHASE
- Mfr # 2OACH6012FLT
- Zoro # G716507869
product price:Â
$
15,569.99
/ea
Key Features
Voltage
208V, 230V
Width
40 in
Includes
Ceiling Exhaust Kit
Height
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2OACH6012FLT
- Zoro #
- G716507869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 40 in
- Height
- 62 in
Details
- Voltage
- 208V, 230V
- Includes
- Ceiling Exhaust Kit
Description
These wheeled portable air conditioner and heat pump units are air cooled and feature solid state electronic controllers, automatic mode changeover, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, condensate overflow alerts, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as offices, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.