This item is Discontinued.

Friedrich Through-the-Wall Air Conditioner, 208/230V AC, 23,700/24,000 BtuH, 25 15/16 in W. SH24N30A

Through-the-Wall Air Conditioner, 208/230V AC, 23,700/24,000 BtuH, 25 15/16 in W. (Discontinued)

  • Mfr # SH24N30A
  • Zoro # G1812198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH24N30A
Zoro #
G1812198
UPC #
724587432060
Country of Origin
Mexico

Dimensions

Width
25 15/16 in
Height
17 15/16 in
Depth
27 3/8 in
Max. Window Width
42"
Max. Wall Thickness
6 in
Min. Window Width
27-7/8"
Min. Window Height
18-3/16"
Sleeve Height
17 15/16 in
Sleeve Width (In.)
25 15/16 in
Sleeve Length
27 3/8 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
208/230V AC
BtuH Cooling
23,700/24,000
Includes
Chassis
Watts
2727/2788 W
Dehumidification
8/7.5 pph
Fan Speeds Cooling
1
Fan-Only Speeds
1
Sleeve
Yes
Control Type
Mechanical
Amps
12.6/13.5 A
Chassis Type
Slide Out
High CFM
385
Color
Gray
Air Flow Direction
Eight-Way
EER
8.5/8.8
BtuH
23,700/24,000
Remarks
Fan Runs Continuous When Unit is Switched On, Thermostat Cycles Compressor, Hot Gas Bypass Low Ambient Control to Permit Operation Without Freezing At Outdoor Ambient Temperature As Low As 45 F, Hermetically Sealed Refrigeration System, Run Capacitor Withstands Voltage Overloads Up to 440 Volts, Utilizes Direct-Wired, 15-Amp Circuit With Time-Delay Fuse That Will Tolerate Surge Current Without Tripping The Breaker
Item - Air Conditioners and Heat Pumps
Hazardous Location Air Conditioner
Standards
ANSI/UL 484 Room A/C, UL, IECEx, Class 2 Div 2, Class 1 Div2 UL Listed For Use in Class I, Div 2, Groups A, B, C and D, ISA 12.12.101, NFPA 70
Hz
60 Hz
Refrigerant Type
R-410A
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Compressor Type
Rotary
Hazardous Location Rating
Group A, Group B, Group C, Group D
Operation Mode - HVAC
Cooling Only
Seacoast Corrosion Protection
Rear Coil
Coverage Area - Maximum
1,500 sq ft
Cooling Capacity - Maximum
24,000 BtuH
Hazardous Location Division
Division II
Power Source
Hardwired
Includes Air Filter
Air Filter Included
Duty Rating
Commercial Grade
Coverage Area - Minimum
1,400 sq ft
Mounting Sleeve Included
Sleeve Included
Cooling Capacity
23,500 BtuH
Hazardous Location Class
Class I

Description

Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 23,500 BtuH, Not Applicable, Heating Capacity - Electric Not Applicable, 8.5/8.8 EER, Not Applicable CEER Rating, 12.6/13.5 A Amps, 2727/2788 W Watts, Voltage 208/230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC Not Applicable, Control Type Mechanical, Seacoast Corrosion Protection Rear Coil

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.