Shop FRIEDRICH
Uni-Fit UCT10A10A Wall Air Conditioner, 10000 BTU Cool, 115V
Mfr # UCT10A10A
Zoro # G702663418
product price: $1,254.99
/ea
Sold in multiples of 8 for $10,039.92
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCT10A10A
Zoro #
G702663418
UPC #
724587436754
Country of Origin
United States
Description
FRIEDRICH UNI-FIT® UCT10A10A WALL AIR CONDITIONER, 10000 BTU COOL, 115V UNIVERSAL FIT FOR EXISTING THRU-THE-WALL SLEEVES UNI-FIT MAKES IT EASY TO REPLACE AIR CONDITIONERS FOR EXISTING 24.5", 26" OR 27 1⁄2" SLEEVES WITHOUT COMPLICATED, TIME-CONSUMING RETROFITS. THIS SMALL UNIT IS SPECIFICALLY DESIGNED TO REPLACE VIRTUALLY ANY THRU-THE-WALL AIR CONDITIONER QUICKLY AND COST-EFFECTIVELY. DEPENDING ON THE EXISTING SLEEVE'S SIZE, UNI-FIT'S SMALLER DIMENSIONS MAY REQUIRE THE USE OF THE INCLUDED TRIM RING TO BRIDGE A SMALL GAP BETWEEN THE UNIT AND THE EXISTING SLEEVE. THE TRIM RING WILL FIT GAPS UP TO 1" ON THE SIDES AND 1⁄2" ON THE TOP OF THE UNIT FOR A NEAT, FINISHED APPEARANCE. ALL MODELS INCLUDE A REMOTE CONTROL. UNIVERSAL-FIT TRIM RING UNI-FIT'S SMALLER DIMENSIONS ARE DESIGNED TO FIT A RANGE OF SLEEVE SIZES. THE INCLUDED UNIVERSAL-FIT TRIM RING WILL BRIDGE A SMALL GAP BETWEEN THE UNIT AND THE EXISTING SLEEVE. THE TRIM RING WILL FILL GAPS UP TO 1" ON THE SIDES AND 1⁄2" ON THE TOP OF THE UNIT, TO PROVIDE A FINISHED AND NEAT APPEARANCE. SOLID-SIDE SLEEVES FOR INSTALLATIONS IN THICKER WALLS COVERING AN AIR CONDITIONER'S SIDE VENTS CAN RESTRICT AIR FLOW, DIMINISH PERFORMANCE AND POTENTIALLY VOID THE OUR SOLID-SIDE SLEEVE HAS NO SIDE VENTS AND CAN BE INSTALLED THROUGH WALLS UP TO 16 1/4" WITHOUT COMPROMISING PERFORMANCE. A FLUSH MOUNT PROVIDES A CLEAN EXTERIOR APPEARANCE; FOR A SLIMMER INTERIOR PROFILE, ADJUST THE POSITIONING OF THE UNIT ACCORDINGLY DURING INSTALLATION. KEY FEATURES
- SIX-WAY AIR-FLOW CONTROL STALE-AIR EXHAUST REMOTE CONTROL 24-HOUR PROGRAMMABLE TIMER AUTO RESTART WASHABLE ANTIMICROBIAL FILTER DEFROST CONTROL SEACOAST PROTECTION FOR CORROSION RESISTANCE IN HARSH ENVIRONMENTS UNI-FIT CHASSIS IS 24" WIDE FOR INSTALLATIONS FROM 24.5" TO 27" UNIVERSAL FIT TRIM RING FOR A NEAT, INSTALLED APPEARANCE WITH LARGER SLEEVES USC SLEEVE DESIGNED TO FIT A
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.